MASKING TAPE GENERAL PURPOSE 15/16" X 180'
894.5524
- UNSPSC 31201500
Delivery
In stock delivery from our warehouses.
0 Review(s)
General purpose masking tape
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 9999 Pkg(s)
Units/package: 1 Maximum Quantity: 9999 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
9 pieces in stock at Vaughan, ON as of 3:00 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width | 24 mm |
| Thickness | 0.14 mm |
| Length | 55 m |
| Colour | Light Yellow |
| EAN | 4052713983510 |
Features
| Made from a crepe paper coated with a quality natural rubber adhesive |
| Suitable for masking of surfaces like walls, floors, furnitures, etc |
| Good adhesion on concrete, paint, wood, metal, plastic, glass, etc |
| Temperature resistance: 90 °C (194 °F) for 60 min. approx. |
| Colour: light yellow, Qty: 36/box - 9/per sleeve |
Notices
| Suitable only for indoor applications |
| Avoid exposure to direct sunlight |
| Remove the masking tape after max. 24/48 hours |
| Store in a cool, dry place |
| For automotive masking applications please use Art. No.’s 992.0019 - 992.0050 |
Customers Also Viewed
Review(s)
Product not yet rated.